Megger TTRU1 Basic Transformer Turns Ratiometer Test Set, 37.5 VAC Max Induced

Representative image only.
Megger Mfr # TTRU1-BASIC – Item # 2002730
Specially designed to test distribution, instrument (CTs and PT/VTs), and power transformers
  • Perform routine polarity validation and turns ratio tests
  • Easy-to-use interface on full color bright LCD
  • Click start and perform over 1000 turns ratio tests on a battery charge!
  • Pass/fail ratio evaluation
  • Additive/Subtractive polarity validation
  • Excitation current measurements
  • Export saved results for analysis
  • TTR up to 37.5 V AC with ±0.05% accuracy
  • 1 year warranty

PRODUCT OPTIONS

₹1,141,000.00INR / Each
Optional Accessories for TTRU1 Transformer Turns Ratiometers

SPECS & DESCRIPTION

Specifications & Description

  • AC Max (Volts)37.5
  • Ac Voltage Accuracy±0.05% from -20 to 50 °C (-4 to 122 °F)
  • AC Max (amps)1
  • Display8.8 cm (3.5") 320 x 240 pixel, hi-bright LCD
  • MemoryUp to 10,000 sets of single phase results
  • InterfaceUSB-A
  • Safety RatingIEC 61010-1:2010 + AMD1:2016
  • Power6 NiMH rechargeable batteries (included); can also use 6 AA batteries
  • Width (in)4.125
  • Height (in)9
  • Depth (in)3
  • Width (cm)10.5
  • Height (cm)22.8
  • Depth (cm)7.5
  • DescriptionBasic Transformer Turns Ratiometer Test Set, 37.5 VAC Max Induced
  • Warranty1 year
IP54 Rated1 Year Warranty

Includes

2-m (6-ft) H and X leads, USC-C to USB-A cable, USB-C to USB-C cable, USB drive, and soft carrying case.

Key Features

  • Perform routine polarity validation and turns ratio tests
  • Easy-to-use interface on full color bright LCD
  • Click start and perform over 1000 turns ratio tests on a battery charge!
  • Pass/fail ratio evaluation
  • Additive/Subtractive polarity validation
  • Excitation current measurements
  • Export saved results for analysis
  • TTR up to 37.5 V AC with ±0.05% accuracy
  • 1 year warranty

More About this Item

The TTRU1 handheld meters use a single-phase step-down method to measure the ratio and polarity of the transformer's turns. It can help identify any shorted turns, open-circuited conditions, or insulation deterioration to ensure the power transformer is performing properly.

A full-color, hi-bright LCD screen, rotary knob, seven function buttons, and an easy-to-follow setup provide the right result every time. The meter performs a vector group validation during every test to determine whether the transformer is additive or subtractive. Use the excitation current test to locate defects in magnetic core balance, magnetic core structure, shifting windings, failures in the turn-to-turn insulation, or problems in tap changers.

Store up to 10,000 sets of single-phase results on the meter. Install PC software to view and download data to a computer or a thumb drive via the USB-A connection. The meter operates on six NiMH rechargeable batteries, offering maximum portability and flexibility; it performs up to 1000 TTR tests on a single charge. Simply charge batteries by connecting to a wall charger or computer USB port.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat