Oakton by Cole-Parmer® In-Line pH Probe, SJ/PVDF/100Ohm RTD/10'; Plug/BNC

Representative image only.
Cole-Parmer Item # 0599370
Integral, one-piece electrode and housing for installation convenience
  • Choose from single-junction or double-junction designs
  • Options of BNC or stripped and tinned ends
  • 1 year warranty

PRODUCT OPTIONS

₹26,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeSingle junction
  • Electrode Body MaterialPVDF
  • Min pH (pH)13
  • Min Temperature (° C)-5
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • Thread Size NPT(M) (in)1/2
  • ATC ConnectorMini-audio plug
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • Warranty1 year
1 Year WarrantyKeep a Spare

Key Features

  • Choose from single-junction or double-junction designs
  • Options of BNC or stripped and tinned ends
  • 1 year warranty

More About this Item

In-line electrodes operate from 32 to 212°F (0 to 100°C) and have a chemical-resistant PVDF housing with a 1/2'' NPT(M) thread. Housing measures 4'' x 15/16'' diameter. Electrode extends 1'' beyond housing. Maximum pressure 100 psi. Measure pH from 0 to 13.

Note: 100 Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat