Oakton SALT 6+ Handheld Salinity Meter with Probe and NIST-Traceable Calibration

Representative image only.
Oakton Item # 3560441
Autoranging salinity with temperature measurements
  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

PRODUCT OPTIONS

₹117,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Calibration1 point
  • Min Conductivity1 ppt, 0.1%
  • Max Conductivity50 ppt, 5.00%
  • Conductivity Resolution0.1 ppt, 0.01%
  • Conductivity Accuracy±1% full-scale
  • Cell ConstantK = 1.0
  • Min Salinity0 to 50 ppt
  • Salinity Resolution0.1 ppt; 0.01%
  • Salinity Accuracy±1.0% FS
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.5°C
  • Temperature compensationAutomatic or manual from 0.0 to 50.0°C
  • Temperature Coefficient0.0 to 3.0 % per °C
  • Battery4 AAA (included)
  • Battery life (hr)100
  • Width (cm)13.97
  • Height (cm)6.985
  • Width (in)5 1/2
  • Length (in)1 5/16
  • Height (in)2 3/4
  • NIST Calibration IncludedYes
  • Probe IncludedYes
  • DescriptionHandheld Salinity Meter with Probe and NIST-Traceable Calibration
  • Warranty3 year
3 Year WarrantyISO9001:2000 Certified Supplier

Includes

protective rubber boot with stand, salinity/temperature probe (K = 1.0), NIST calibration certificate, and four AAA batteries.

Key Features

  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

More About this Item

These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. The SALT 6+ features single-point calibration; calibrate using 4487-ppm calibration solution 00653-89 (sold separately).

Additional features include a convenient Hold function and auto-off function that shuts meter off after 20 minutes of nonuse. Programming functions allow customization of meter for temperature compensation, temperature coefficient, and normalization for better accuracy in varying applications.

Choose from meter with probe or meter with probe kit. The kit adds calibration solutions, sample bottles, rinse bottle, and hard plastic carrying case.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat