Oakton TDS 6+ Handheld TDS Meter with Probe and NIST-Traceable Calibration

Representative image only.
Oakton Item # 3560421
Autoranging conductivity or TDS with temperature measurement
  • TDS 6+ meters have five auto-ranging measurement modes—up to 200.0 mS (200.0 ppt)
  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

PRODUCT OPTIONS

₹117,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • CalibrationUp to 5 points
  • Min Conductivity0 - 1000 ppm
  • Max Conductivity1.00 - 200.0 ppt
  • Conductivity Resolution0.01, 0.1 or 1 ppm; 0.01, 0.1 ppt
  • Cell ConstantK = 0.1, 1.0, or 10
  • Min TDS0 - 1000 ppm
  • Max TDS1.00 - 200.0 ppt
  • TDS Resolution0.01, 0.1, or 1 ppm; 0.01, 0.1 ppt
  • TDS Accuracy+/- 1% full scale
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Battery4 AAA (included)
  • Battery life (hr)100
  • Width (cm)13.97
  • Height (cm)6.985
  • Width (in)5 1/2
  • Length (in)1 5/16
  • Height (in)2 3/4
  • Warranty3 year
3 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • TDS 6+ meters have five auto-ranging measurement modes—up to 200.0 mS (200.0 ppt)
  • Temperature readout in °C with the push of a button
  • Rubber boot with built-in stand protects meter and adds functionality
  • 3 year warranty

More About this Item

These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. A quick and easy single-point calibration covers all five ranges with the TDS 6+ meters; for greater precision, single points can be calibrated within each of the five measurement ranges.

Additional features include a convenient Hold function and auto-off function that shuts meter off after 20 minutes of nonuse. Programming functions allow customization of meter for temperature compensation, temperature coefficient, normalization, cell constant, and conductivity-to-TDS conversion factor for better accuracy in varying applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat