PolyScience Air-Cooled Recirculator; 240V; 50Hz; 3A

Representative image only.
PolyScience Mfr # 3370P9A12E – Item # 1293005
Ideal for applications where cooling fluid temperature is higher than ambient temperature
  • 2-1/2 Years Part and Labor Warranty

₹659,000.00INR / Each

₹58,600.00 - ₹67,600.00INR / Each

for an additional
₹58,600.00INR / Each
for an additional
₹67,600.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeAir-Cooled Recirculator
  • Reservoir Capacity (L)4.2
  • Max Temperature (° C)70
  • Min Temperature (° C)Ambient +5
  • Cooling Capacity At 20° C (watts)4000
  • Pump TypeForce
  • Max Flow Rate (L/min)9
  • Low-Level CutoffYes
  • Width (in)15
  • Height (in)22 19/64
  • Depth (in)20 1/2
  • Working Area Depth (in)15
  • Port Connections½" NPT(F)
  • Wetted MaterialsBrass, copper, PE, PVC, and rubber
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)3
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyConformite Europeenne

Key Features

  • 2-1/2 Years Part and Labor Warranty

More About this Item

This air-cooled recirculator is an economical alternative to chillers with mechanical refrigeration. A positive displacement pump circulates fluid to your equipment, into a reservoir, and then through a fan-cooled radiator that removes the heat. Built-in low liquid level indicator ensures the safety of the reservoir and pumping system. Compact design saves space in your laboratory or factory.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat