Rubbermaid 5726 WHITE Storage Containers with Handle, White HDPE, 12 quart

Representative image only.
Rubbermaid Mfr # 5726 WHITE – Item # 6351109
Label these containers on the handy "date-content" area on the lid to keep track of contents
  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

PRODUCT OPTIONS

₹32,600.00INR / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)12
  • Capacity (Qt)12
  • Capacity (Gal)3
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)13 1/8
  • Top Outside Diameter (cm)33.3
  • Overall Height (in)8 1/8
  • Overall Height (cm)20.6
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

More About this Item

White high-density polyethylene (HDPE) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat