Shimpo DT-205LR-S12 Contact/Noncontact LCD Tachometer with 12" Circ. Measuring Wheel

Representative image only.
Shimpo Mfr # DT-205LR-S12 – Item # 9880630
Check out these features!
  • Sophisticated laser beam detection
  • Exceptional accuracy
  • Length and rate functions offer expanded measurement capabilities
  • Multi-mode speed selection
  • Broad speed range
  • Hardy aluminum construction, assures a maintenance-free performance for many years
  • Large 5 digit display
  • Expansive 10 test memory capacity
  • Stores last / min / max readings for thorough equipment / process inspection
  • Advanced laser beam detection enables safe RPM measurement from 20 feet
  • Extremely accurate
  • All metal construction
  • Includes a standard calibrated 6'' circumference wheel with locking screw for contact rate and length applications
  • 1 year warranty

PRODUCT OPTIONS

₹88,200.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)240
  • Max Measuring Distance (cm)600
  • Min RPM Range (rpm)6
  • Max RPM Range (rpm)99.999
  • Display Type5-digit LCD
  • MemoryLast 10 readings, min/max
  • Warranty1 year
1 Year Warranty

Includes

One adapter, reflective tape, 2 cone tips, 1/2" funnel tip, 3-1/2" extension shaft, and 12" circumference circular ring.

Key Features

  • Sophisticated laser beam detection
  • Exceptional accuracy
  • Length and rate functions offer expanded measurement capabilities
  • Multi-mode speed selection
  • Broad speed range
  • Hardy aluminum construction, assures a maintenance-free performance for many years
  • Large 5 digit display
  • Expansive 10 test memory capacity
  • Stores last / min / max readings for thorough equipment / process inspection
  • Advanced laser beam detection enables safe RPM measurement from 20 feet
  • Extremely accurate
  • All metal construction
  • Includes a standard calibrated 6'' circumference wheel with locking screw for contact rate and length applications
  • 1 year warranty

More About this Item

A laser allows precise RPM measurement from 20 feet! Our new tachometers incorporate laser technology yet retain rugged construction and reliable quality components; both offer incredible value and versatility as they perform non-contact and contact applications via the included contact adapter. Capture fast speeds with laser precision Incorporating the precise laser technology and user-friendly functions as our standard tachometers, the Deluxe Models provide exceptional accuracy in measuring speed and length via a 12'' wheel; the larger wheel rotates more slowly than a standard 6'' wheel, enabling reliable and safe registration of high speeds. These superior instruments also feature a contact adapter, conveniently allowing both non-contact and contact measurement.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat