Thermo Scientific SuperNuova+ HP88857198 Super-Nuova+ Hot Plate, 7x7" Aluminum; 230 VAC

Representative image only.
Thermo Scientific SuperNuova+ Mfr # HP88857198 – Item # 0460033
Don't wait for long warm-up times
  • Heat to the maximum temperature in 5 minutes for 7" x 7" models, and 7 minutes for 10" x 10" models
  • Program and save temperature and time settings for your most common applications
  • New design features a large two-line LED display raised to protect from splashes and spills
  • Temperature stability of ±1.8°F (1°C) gives a reliable, repeatable performance
  • Red "hot top" light provides warning once the top plate temperature rises above 122°F (50°C) to prevent accidental burns
  • 3 year warranty

PRODUCT OPTIONS

₹369,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7 1/4
  • Top Plate Width (in)7 1/4
  • Top Plate Length (cm)18.42
  • Top Plate Width (cm)18.42
  • Top Plate MaterialAluminum
  • Min Temperature (° F)86
  • Max Temperature (° F)572
  • Min Temperature (DegreeC)30
  • Max Temperature (° C)300
  • Temperature Accuracy (° C)±5.0°
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)14 1/5
  • Width (in)8
  • Height (in)4 1/10
  • Length (cm)36.068
  • Width (cm)20.32
  • Height (cm)10.414
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)624
  • Power (amps)2.6
  • DescriptionSuper-Nuova+ Hot Plate, 7x7" Aluminum; 230 VAC
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Heat to the maximum temperature in 5 minutes for 7" x 7" models, and 7 minutes for 10" x 10" models
  • Program and save temperature and time settings for your most common applications
  • New design features a large two-line LED display raised to protect from splashes and spills
  • Temperature stability of ±1.8°F (1°C) gives a reliable, repeatable performance
  • Red "hot top" light provides warning once the top plate temperature rises above 122°F (50°C) to prevent accidental burns
  • 3 year warranty

More About this Item

Control the temperature using the internal type K thermocouple sensor for standard applications, or externally using the stainless steel 100 Pt RTD probe (included) to maintain a more precise set point. The two-line LED display shows both set and actual temperatures; if using the remote probe, "R" will display after the actual temperature. Program and save up to three heat and time settings. Use the presets individually for automatic shut-off, or use the Preset Continue function to run the programs continuously for ramp/dwell control.
The newly designed display is tilted to be easily read from above, and separated and raised to protect it from splashes and spills. A red, flashing LED light warns you when the top plate temperature is above 122°F (50°C) for added safety.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat