Thermo Scientific Vial Kit, 4 mL, Clear Glass, Polypropylene Cap with PTFE/Silicone Septa; 100/Pk

Representative image only.
Thermo Scientific Mfr # C4015-88 – Item # 9881490
Save time during sample preparation and reduce the risk of contamination
  • Choose from glass or polypropylene vials

PRODUCT OPTIONS

₹37,500.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap MaterialPolypropylene
  • Cap colorAssorted
  • Septum TypeRed PTFE/white silicone
  • Height (in)1 49/64
  • Outside Diameter (in)19/32
  • Height (mm)45
  • Outside Diameter (mm)15

Key Features

  • Choose from glass or polypropylene vials

More About this Item

4-mL Vials for 48-position autosamplers measure 15 x 45 mm. All vials are offered in convenience packs that include 100 vials and 100 cap/septum assemblies.

Glass vials include black polypropylene caps and red PTFE/white silicone septa. Cap/septum assemblies are packaged in reclosable plastic bags.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat