Torrey Pines EchoTherm HS40 Programmable Digital Stirring Hot Plate, 115V

Representative image only.
Torrey Pines EchoTherm Mfr # HS40 – Item # 0464600
Store up to 10 programs in memory for instant recall and use
  • Hot plate heats up to 450°C in approximately 2 minutes
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

PRODUCT OPTIONS

₹423,000.00INR / Each

₹33,200.00 - ₹43,100.00INR / Each

for an additional
₹33,200.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)8
  • Top Plate Width (in)8
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)20.3
  • Top Plate MaterialCeramic
  • Min Temperature (° F)32
  • Max Temperature (° F)842
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)450
  • Temperature Accuracy (° C)±1.0°
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)4
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)4 3/4
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.1
  • TimerYes
  • Timer range99 hrs 59 min
  • Plug TypeUS Standard, 3-prong
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)600
  • Power (amps)4
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Key Features

  • Hot plate heats up to 450°C in approximately 2 minutes
  • Platinum RTD temperature measurement for ±1% accuracy
  • 1 year warranty

More About this Item

Repeat any program up to 98 times automatically. Multiple temperatures, temperature ramp rates, stirring speeds and timed events can be stored. Includes timer to 99 hours, 59 minutes with auto-off option. Unit can be programmable or non-programmable in operation. Offers RS232 interface for control or recording data via a computer. 6-foot cord with plug is included.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat