Traceable Calibrated Tachometer with Red LED

Representative image only.
Traceable Item # 9876708
Take RPM readings safely from a distance
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Obtain speed readings in 2 seconds; HOLD button freezes results
  • Rugged ABS-plastic housing
  • Traceable® model number 4262

₹27,400.00INR / Each
Time to recalibrate?
for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)10
  • Max RPM Range (rpm)99999
  • RPM Resolution (rpm)0.001/0.01/0.1/1
  • RPM Accuracy (rpm)±0.04% of reading
  • OutputNone
  • Display Type5-digit LCD, 0.5" H (1.3 cm)
  • MemoryHold
  • Battery Type1 9V (included)
  • Length (in)1 1/4
  • Height (in)4 3/4
  • Width (in)1 3/4
  • DescriptionCalibrated Tachometer with Red LED
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Obtain speed readings in 2 seconds; HOLD button freezes results
  • Rugged ABS-plastic housing
  • Traceable® model number 4262

More About this Item

This handheld, point-and-shoot tachometer targets a rotating object and provides instant results—simply place a piece of reflective tape on the object to be measured. Speed readings are provided in 2 seconds over a range of 10 to 99,999 RPM. Tachometer powers off automatically after 20 min of non-use.

Compact tachometer fits easily in your hand, pocket, or toolbox. Ideal for measuring speed on centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat