Troemner 8452W 50g Electronic Class 4 Weight with NVLAP Accredited Certificate

Representative image only.
Troemner Mfr # 8452W – Item # 0102296
ASTM Class 4 - For calibration of entry level balances and for student use.
  • Two-piece weights with adjusting cavities
  • Manufactured from stainless-steel chosen for its uniformity density, high resistance to wear and corrosion, and low magnetic properti

PRODUCT OPTIONS

₹34,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Mass ClassClass 4
  • Mass Size (mg)50000
  • Mass Size (g)50
  • Mass Size (kg)0.05
  • Mass Size (lbs)0.11
  • Mass CertificationNVLAP
  • Tolerance1.2 mg
  • Height (in)0.7343
  • Diameter (in)0.9843
  • Description50g Electronic Class 4 Weight with NVLAP Accredited Certificate

Key Features

  • Two-piece weights with adjusting cavities
  • Manufactured from stainless-steel chosen for its uniformity density, high resistance to wear and corrosion, and low magnetic properti

More About this Item

Electronic Balance Weights can be used to check or verify the accuracy of your balance and/or scale between calibrations. It is recommended that the user check a balance and/or scale prior to each use. Keeping the weight at or near the balance and/or scale keeps the weight at the same temperature as the equipment.To get all the accuracy your electronic balance and/or scale provides, you need to perform routine calibrations and verifications using precision calibration weights. Troemner's Electronic Balance Weights are intended for this purpose. Electronic Balance Weights are ideal for non chemical environments to verify balances or scales.Manufactured from stainless-steel chosen for its uniformity density, high resistance to wear and corrosion, and low magnetic properties. These individual stainless steel electronic balance masses are designed for calibration of electronic balances and routine weighing applications. The larger denomination electronic balance calibration weights (5 kg and up) have a recessed stainless steel grip handle for easy handling and stacking. Smaller denominations (2000 g and lower) are cylindrical in shape with the heavier of these having a groove near the top for easy gripping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat