Idex® Low-Pressure Y Connector Bodies

Combine, split, or intersect fluid streams throughout your system
  • Manufactured from inert polymers
  • Provide your own fittings to suit your application
Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors.
6,800.00 - ₹7,200.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Compression Size / Tube Od (Port 2) (in) Thread size UNF(F) (port 1) (in) Orifice Dimensions (mm)
Availability Pricing
Idex Low-Pressure Y Connector Body, Natural PEEK, 0.020" Bore, 1/16" OD Tubing, 1/4-28 Flat Bottom; 1/EA 0202330 Mfr # P-512-01
COMPARE
1/16 1/4-28 Flat Bottom 0.5
₹6,900.00INR / Each
Idex Low-Pressure Y Connector Body, Natural PEEK, 0.020" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA 0202332 Mfr # P-513-01
COMPARE
1/8 1/4-28 Flat Bottom 0.5
₹7,200.00INR / Each
Idex Low-Pressure Y Connector Body, Natural PEEK, 0.060" Bore, 1/8" OD Tubing, 1/4-28 Flat Bottom; 1/EA 0202333 Mfr # P-514-01
COMPARE
1/8 1/4-28 Flat Bottom 1.5
₹6,800.00INR / Each
Idex Low-Pressure Y Connector Body, Natural PEEK, 0.125" Bore, 3/16" OD Tubing, 5/16-24 Flat Bottom; 1/EA 0202335 Mfr # P-515-01
COMPARE
3/16 5/16-24 Flat Bottom 3.2
₹7,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat