CPC (Colder) HFC39 Quick-Disconnect Fitting, Polysulfone, Plug; 1/Ea

Representative image only.
CPC (Colder) Mfr # HFC30039M – Item # 5011220
Connect to a female coupling body to stop the flow
  • Audible “click” provides added assurance of a secure connection
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application

₹2,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Connection TypePlug
  • Number Of Ports1
  • Flow PatternPlug
  • Min Temperature (° C)-40
  • Max Temperature (° C)138
  • Max Operating Pressure (PSI)125
  • Fitting Length (in)1 13/16
  • Fitting Width (in)46
  • Fitting Length (mm)1
  • Fitting Width (mm)25.4
  • Regulatory ApprovalsADCF;FDA;RoHS;USP;Non-Phthalate;Non-DEHP
  • DescriptionQuick-Disconnect Fitting, Polysulfone, Plug; 1/Ea

Key Features

  • Audible “click” provides added assurance of a secure connection
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application

More About this Item

CPC® (Colder) HFC39 series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a secure fluid flow. Use a plug with a body to seal off the fluid pathway.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat