CPC (Colder) MPU® Quick-Disconnect Fitting, Twist-to-Connect, Hose Barb Body, Polysulfone, Non-Valved, 1" ID; 1/Ea

Representative image only.
CPC (Colder) Mfr # MPU171639 – Item # 5011302
Join male and female connector halves to quickly create a fluid pathway
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Easy-to-use twist-to-connect design with locking mechanism
  • 3/4" and 1" hose barbs for high-flow fluid transfer
  • 1" nominal flow path size
  • 1" hose barb

PRODUCT OPTIONS

₹7,000.00INR / Each
Connect a coupling insert for a complete quick disconnect fitting

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Connection TypeQuick Disconnect Body x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)25.4
  • Barb Size / Tubing Id (Port 1) (in)1
  • Flow PatternStraight
  • ColorAmber tint
  • Fitting Length (in)2 3/8
  • Fitting Width (in)1 3/4
  • Fitting Length (mm)60.2
  • Fitting Width (mm)44.5
  • Regulatory ApprovalsADCF;Non-DEHP;Non-Phthalate;FDA;RoHS;USP
  • DescriptionQuick-Disconnect Fitting, Twist-to-Connect, Hose Barb Body, Polysulfone, Non-Valved, 1" ID; 1/Ea

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling insert for easy media transfer
  • Easy-to-use twist-to-connect design with locking mechanism
  • 3/4" and 1" hose barbs for high-flow fluid transfer
  • 1" nominal flow path size
  • 1" hose barb

More About this Item

The CPC (Colder) MPU series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. The 3/4" and 1" hose barbs offer fast fluid transfer. The special twist-to-connect design features a locking mechanism that ensures against accidental disconnects. Simply use a plug to seal off the fluid pathway.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat