CPC (Colder) MPU® Quick-Disconnect Fitting, Twist-to-Connect, Polysulfone, Plug; 1/Ea

Representative image only.
CPC (Colder) Mfr # MPU30039M – Item # 5011305
Connect to a female coupling body to stop the flow
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Easy-to-use twist-to-connect design with locking mechanism

₹2,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolysulfone
  • Connection TypePlug
  • Number Of Ports1
  • Flow PatternPlug
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)149
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 3/8
  • Fitting Width (in)1 9/16
  • Fitting Length (mm)35.1
  • Fitting Width (mm)39.6
  • Regulatory ApprovalsRoHS;USP;ADCF;FDA;Non-DEHP;Non-Phthalate
  • DescriptionQuick-Disconnect Fitting, Twist-to-Connect, Polysulfone, Plug; 1/Ea

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Easy-to-use twist-to-connect design with locking mechanism

More About this Item

The CPC® (Colder) MPU® series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. The special twist-to-connect design features a locking mechanism that ensures against accidental disconnects. Use a plug with a body to seal off the fluid pathway.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat