Electro Numerics CDT-2000HD-N High-Accuracy Rugged Contact/Noncontact Optical Tachometer

Representative image only.
Electro Numerics Mfr # CDT-2000HD-N – Item # 8760103
Rubber boot protects meter during industrial applications
  • Provides ±0.02% accuracy with 0.01-rpm resolution

PRODUCT OPTIONS

₹80,600.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)24
  • Max Measuring Distance (cm)61
  • Min RPM Range (rpm)1
  • Max RPM Range (rpm)99999
  • RPM Accuracy (rpm)± 0.02% of reading or 1 digit
  • Min Flash Range (fpm)0.3
  • Max Flash Range (fpm)6500
  • Display Type5-digit LCD, 0.375" H (1.0 cm)
  • MemoryAverage, last reading, min/max
  • Battery Life40 hours continuous
  • Height (in)7
  • Width (in)2 1/4
  • Depth (in)1 1/8
  • Height (cm)17.8
  • Width (cm)5.7
  • Depth (cm)2.8
5 Year WarrantyNIST Traceable Calibration

More About this Item

These digital tachometers feature high accuracy for precision measurements. The removable rubber boot provides an ergonomic, comfortable grip while protecting the meter in heavy-duty environments. Tachometers are available in optical (noncontact) or optical/contact models. Memory stores min/max, average, and last readings during measurement. A red LED helps target equipment from up to 24" (61.0 cm) away. Model 87601-03 features optical/contact measurements in rpm, three surface speed ranges, and three length measurement ranges.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat