Watson-Marlow 120U/D1 Variable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Single-Channel, 4-Roller; 90 to 264 VAC

Representative image only.
Watson-Marlow Mfr # 010.6141.010 – Item # 5013005
Compact pump systems with remote control features deliver accuracy and repeatability to optimize your fluid handling process
  • Remotely control start/stop, speed, and pump direction
  • Small, stackable pumps require minimal benchtop space
  • Includes a single-channel pump head that delivers flow rate from 0.001 to 170 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Control and view speed on digital LCD
  • Keypad lock prevents setting accidental changes
  • Smooth IP31-rated housing for easy wipedown
  • Brushless, maintenance-free motor offers ±1% speed control accuracy with a 2000:1 speed control ratio
  • 3 year warranty

PRODUCT OPTIONS

₹348,000.00INR / Each

₹34,500.00 - ₹43,100.00INR / Each

for an additional
₹34,500.00INR / Each
for an additional
₹43,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
DON'T FORGET TO ORDER TUBING.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeManual/Analog
  • Min RPM0.1
  • Max RPM200
  • Number of Channels1
  • Max Flow Rate (mL/min)120
  • Min Flow Rate (mL/min)0.001
  • Drive120U
  • Pump HeadSingle-channel, four-roller pump head
  • Tubing sizes accepted0.5 to 4.0 mm bore tubing with 1.6 mm wall
  • Drive IP ratingIP 31
  • Power (VAC)90 to 264
  • Max Pressure (bar)2
  • Accuracy±1% speed accuracy
  • Max Pressure (PSI)30
  • Number of Rollers4
  • Power (Hz)47 to 63 Hz
  • Width (in)4.375
  • Height (in)4.4375
  • Length (in)7.3125
  • Width (cm)11
  • Height (cm)11.2
  • Length (cm)18.6
  • Housing MaterialABS plastic pump housing
  • Reversible MotorYes
  • Remote I/OSpeed input: 4 to 20 mA, 0 to 10 VDC
    Tacho speed output: 0 to 5 VDC
  • DescriptionVariable-Speed Pump System, Manual/Analog Control, 0.1 to 200 rpm, Single-Channel, 4-Roller; 90 to 264 VAC
  • Warranty3 years
Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed

Includes

Single-channel, four-roller head pump head and 24 VDC power supply with multi-country plug adapter.

Key Features

  • Remotely control start/stop, speed, and pump direction
  • Small, stackable pumps require minimal benchtop space
  • Includes a single-channel pump head that delivers flow rate from 0.001 to 170 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Control and view speed on digital LCD
  • Keypad lock prevents setting accidental changes
  • Smooth IP31-rated housing for easy wipedown
  • Brushless, maintenance-free motor offers ±1% speed control accuracy with a 2000:1 speed control ratio
  • 3 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Manually or remotely control these compact pumps for accurate and repeatable fluid transfer. Each pump system includes a single-channel pump head to deliver flow rates from 0.001 to 170 mL/min*—select from 2-roller, 4-roller, or 4-roller flip-top models. Simple manual control allows start/stop, direction change, and speed adjustment from the keypad; adjust speed in 0.1 rpm increments. Press the MAX key for rapid priming; AUTO START for automatic power recovery. Remotely control start/stop, pump direction, and speed using analog signals (4 to 20 mA, 0 to 10 V); 0 to 5 V output allows remote speed display.

Use the keypad lock feature to prevent any unwanted changes to pump settings. A smooth, IP31-rated housing encases a maintenance-free, brushless motor for quick and easy cleaning. Contact us for free technical application support on pump & tubing selection.

Operate the pump from 0.1 to 200 rpm with in 0.1 rpm increment to achieve flow rates from 0.001 to 120 mL/min. The pump system includes a four-roller pump head that accepts 0.5 to 4.0 mm bore tubing with 1.6 mm wall. Pump head is constructed of acetal roller assembly, aluminum rotor assembly, aluminum track, and stainless steel hardware.

*Flow rate depends on drive rpm, pump head, and tubing size.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat