General Tools Video Inspection Camera/Borescopes

Ideal for inspection of duct work, piping, and wiring locations
  • Flexible camera-tipped probes
  • Adjustable LED lighting
  • Captures still and video images
These video borescope/inspection scopes are ideal for inspection of duct work, piping, wiring locations, and much more. Camera-tipped probes are flexible and strong. View findings instantaneously on the LCD monitor; some models will capture still and video images. Adjustable LED lighting on the probe tip provides illumination in dimly lit areas, plus allows you to lower the light intensity when viewing reflective objects to eliminate washout.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
General Tools DCS200 Video Inspection Camera/Borescope, 12 mm dia Probe, 2.4" LCD 4861051 Mfr # DCS200
COMPARE
Video Inspection Scope, 1/2" Dia, 2.4" LCD
Call For Price
General Tools DCS300 Video Inspection Camera/Borescope, 12 mm dia Probe, 3.5" LCD 4861052 Mfr # DCS300
COMPARE
Video Inspection Scope, 1/2" Dia, 3.5" LCD
Call For Price
General Tools DCS400 Wireless Datalogging Video Inspection Camera/Borescope, 12 mm dia Probe, 3.5" Color LCD 4861053 Mfr # DCS400
COMPARE
Wireless Datalogging Video Inspection Scope, 3.5" color LCD
Call For Price
General Tools DCS400-PE Wireless Datalogging Video Inspection Camera/Borescope, 14 mm Electrically Insulated Probe, 3.5" Color LCD 4861056 Mfr # DCS400-PE
COMPARE
Wireless Video Inspection Scope, 3.5" color LCD, 14mm Electrically Insulated Probe
Call For Price
General Tools P18ART-1SM Two-way Wireless Articulating Probe, 1 meter length, 6 mm dia Probe 4861065 Mfr # P18ART-1SM
COMPARE
2-way Articulating Probe for DCS1800, 1 meter length, 5.5 mm dia
Call For Price
General Tools P1618FS-49 Switchable Obedient Probe, 4.9 mm dia, 1 meter length 4861067 Mfr # P1618FS-49
COMPARE
Switchable Obedient Probe for DCS1800 and 1600, 4.9 mm dia, 1 meter length
Call For Price
General Tools P1839-M Ultra-Slim Obedient Probe, 3.9 mm dia, .75 meter length 4861068 Mfr # P1839-M
COMPARE
Ultra-Slim Obedient Probe for DCS1800 and 1600, 3.9 mm dia, .75 meter length
Call For Price
General Tools DCS800 Rugged High Performance VGA Recording Video Inspection System/Borescope 4861074 Mfr # DCS800
COMPARE
Rugged High Performance VGA Recording Video Borescope System
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat