IKA ROTAVISC lo-vi HELI Complete Viscometer Package

Representative image only.
IKA Mfr # 25008214 – Item # 8305537
Stepless measurement of viscosities
  • Four devices for four viscosity ranges
  • Three measuring modes are available for different applications: accurate, balance and fast
  • Ten different programs and ramps can be stored
  • Determines the viscosity of low viscous liquids
  • Electrical stand
  • 2 year warranty

PRODUCT OPTIONS

₹1,416,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Viscosity6,000,000 mPa-s
  • Repeatability±0.2% of full scale range
  • Accuracy±1% of full scale range
  • Viscometer TypeDigital rotational
  • Max Temperature (° C)300
  • Min Temperature (° C)-100
  • Temp Accuracy-100 °C to 150 °C, 0.1 K+tolerance PT 100 (DIN EN 60751 class A)150 °C to 300 °C, 0.2 K+tolerance PT 100 (DIN EN 60751 class A)
  • Min Timer Range (minutes)0
  • Max Timer Range (minutes)6000
  • DisplayTFT LCD
  • OutputUSB, RS 232
  • Rpm0.01 to 200 rpm
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionROTAVISC lo-vi HELI Complete Viscometer Package
Two year warrantyConformite Europeenne

Includes

Standard spindle set (SP1-SP4), a protective bracket, temperature sensor and HELISTAND stand including T-spindle set.

Key Features

  • Four devices for four viscosity ranges
  • Three measuring modes are available for different applications: accurate, balance and fast
  • Ten different programs and ramps can be stored
  • Determines the viscosity of low viscous liquids
  • Electrical stand
  • 2 year warranty

More About this Item

The ROTAVISC series determines the liquid viscosity in all areas of application ranging from the laboratory to quality control. With the four ROTAVISC models, measure steplessly from 0.01 to 200 rotations per minute. The rotation rate can be set steplessly over the entire measurement range. This allows stepless programming of a flow curve. Two stand options are available. The basic ROTAVISC package comes with the manual ROTASTAND to ensure perpendicular stability. The height of the viscometer can be adjusted steplessly. The step up from this is the HELI package, which comes with the motorized HELISTAND. The HELISTAND measures the viscosity of highly viscous samples with a high level of reliability. It moves the mounted viscometer and its rotating body slowly and uniformly.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat